XP POWER XP Power Switching Power Supply 18V dc 7.3A 130W ECS130US18

Sebelum PPN:
Rp3.099.900
Spesifikasi
Input Voltage (V)120->370dc,80->264ac
Length (mm)101.6
Mass (g)175
Number of Outputs1
Output Current (A)7.3
Output voltage (V)18dc
PackageOpen frame
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Power (W)130
Surface Mount DeviceChassis mount
Width (mm)50.8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
XP Power - ECS130 Series AC-DC Power Supplies. XP Power's ECS130 series is an impressive 130 W open-frame power supply. All models are ITE and medical certified. These highly reliable, compact power supplies feature low leakage current and less than 0.5 W no-load input power. All power supplies have an industry-standard 2" x 4" footprint and Class I or Class II construction. They are convection cooled, up to 90% efficient, and operate over a temperature range of -20 to +70°C. Features and Benefits: 130 W AC-DC Power Supply ITE and Medical Certified Operating Temperature: -20 to +70°C; 0.5 W (No-Load Input Power) 4" x 2" Package Footprint Low Leakage Current Up to 90% Efficiency Open Frame

Ulasan Produk

Tidak ada ulasan