XP POWER XP Power Switching Power Supply 5 V dc, 12 V dc, 24 V dc 1 A, 6 A, 500mA 40W ECM40UT32

Sebelum PPN:
Rp2.299.900
Spesifikasi
Input Voltage (V)120->370dc,90->264ac
Length (mm)101.6
Maximum Temperature (°C)70
Number of Outputs3
Output Current (mA)1 A, 6 A, 500
Output voltage (V)5dc,12dc,24dc
PackageOpen frame
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Power (W)40
Surface Mount DeviceChassis mount
Width (mm)50.8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
XP Power - ECM40 Series AC-DC Power Supplies. XP Power's ECM40 series offers an outstanding range of open-frame, 40 W, AC-DC power supplies. All are certified to IT and medical standards. These reliable, compact power supplies all feature Class I or Class II construction. The series is convection cooled and has an operating temperature range of 0 to +70°C. 40 W, Open Frame, AC-DC Power Supplies Efficiency: 80-85% Certified to IT and Medical Standards Class I and Class II Construction DC Input Types Available (DCM Series) 3-Year Warranty

Ulasan Produk

Tidak ada ulasan