XP POWER XP Power Switching Power Supply 5 V dc, ±15 V dc 1.5 A, 5 A, 500mA 40W ECP40UT02

Sebelum PPN:
Rp1.999.900
Spesifikasi
Input Voltage (V)85->264ac
Length (mm)88.9
Minimum Temperature (°C)-10
Number of Outputs3
Output Current (mA)1.5 A, 5 A, 500
Output voltage (V)5dc,±15dc
PackageOpen frame
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Power (W)40
Surface Mount DeviceChassis mount
Width (mm)50.8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
XP Power - ECP40 Series Power Supplies. XP Power's ECP40 series is an impressive selection of 40 W single, dual, and triple output power supplies. All models are ITE and medical certified. These ultra-compact, open-frame power supplies are designed to handle peak loads and are backed by a 3-year warranty. They also feature less than 0.3 W no-load input power and are housed in an ultra-low profile package with a 3" x 2" footprint and 0.9" height. 40 W, AC-DC Power Supplies Single, Dual, and Triple Output ITE and Medical Certified Operating Temperature: -10 to +70°C; 0.3 W (No-Load Input Power) Peak Load Capable 3" x 2" Package Footprint Ultra-Low 0.9" Height Profile High Efficiency: Up to 92% Open Frame

Ulasan Produk

Tidak ada ulasan