XP POWER XP Power DC-DC switching regulator, rated at 3.6W

Sebelum PPN:
Rp279.900
Spesifikasi
Efficiency0.95
Input Voltage (V)9->34dc
Maximum Temperature (°C)85
Number of Outputs1
Output Current (mA)500
Output voltage (V)7.2dc
PackageSIP
Protective FunctionShort-Circuit Protection
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Power (W)3.6
SeriesSR
Surface Mount DeviceThrough hole

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
XP Power - SR Series Switching Regulators. XP Power's SR series is a highly reliable 3-pin SIP 3T switching regulator range with 0.5 A and 1 A outputs. Housed in an industry-standard package, these regulators feature continuous short-circuit protection and high efficiency of up to 97%. Despite their compact size, they offer a wide input range and an operating temperature range of -40 to +80°C. . Industry-standard package Continuous short-circuit protection Wide input range Operating temperature range: -40 to +80°C Maximum efficiency: 97% Pin-compatible with LM78MXX

Ulasan Produk

Tidak ada ulasan