XP POWER XP Power Switching Power Supply 48V dc 210mA 10W ECE10US48

Sebelum PPN:
Rp919.900
Spesifikasi
Efficiency0.83
Input Voltage (V)120->370dc,85->264ac
Length (mm)38.1
Mass (g)24
Number of Outputs1
Output Current (mA)210
Output voltage (V)48dc
PackageClosed type
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Power (W)10
Surface Mount DevicePCB mount
Width (mm)25.4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
XP Power - ECE Series 5/10 W AC-DC Power Supplies. XP Power's ECE series is an excellent 5 to 10 W PCB-mount power supply. These reliable enclosed power supplies feature a single output voltage of 3.3 to 48 V and an ultra-compact design. They also boast a no-load input power of less than 0.3 W, peak load handling capability, and high efficiency of up to 85%. 5 to 10 W AC-DC Power Supply 3.3 to 48 V Single Output Enclosed PCB Mount Ultra-Compact No-Load Input Power: 0.3 W Peak Load Capability High Efficiency Up to 85% No External Components Required Operating Temperature: -25 to +70°C

Ulasan Produk

Tidak ada ulasan