XP POWER XP Power Switching Power Supply 12V dc 18.8A 250W GCS250PS12

Sebelum PPN:
Rp4.299.900
Spesifikasi
Input Voltage (V)85->264ac
Length (mm)127
Minimum Temperature (°C)-40
Number of Outputs1
Output Current (A)18.8
Output voltage (V)12dc
PackageOpen frame
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Power (W)250
Surface Mount DeviceChassis mount
Width (mm)76.2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
XP Power - GCS250 Series AC-DC Power Supplies. XP Power's GCS250 series is an excellent 250 W open-frame power supply. All models are ITE and medical certified. These highly reliable, compact power supplies feature up to 93% efficiency and less than 0.5 W standby power. All power supplies are Class I or Class II construction, convection cooled, and operate over a temperature range of -40 to +70°C. 250 W AC-DC Power Supply Universal Input: 85 to 264 V ac ITE and Medical Certified Operating Temperature Range: -40 to +70°C Standby Power: 0.5 W Efficiency: 93% Class I/Class II Construction Remote On/Off Option on -R Models Package Dimensions: 3.0 x 5.0 x 1.42 inches Meets EN55011/22 Level B Emissions Standard Open Frame

Ulasan Produk

Tidak ada ulasan