XP POWER XP Power Switching Power Supply 15V dc 6.6A 100W ECM100US15

Sebelum PPN:
Rp3.999.900
Spesifikasi
Input Voltage (V)120->370dc,90->264ac
Length (mm)114.3
Mass (g)180
Number of Outputs1
Output Current (A)6.6
Output voltage (V)15dc
PackageOpen frame
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Power (W)100
Surface Mount DeviceChassis mount
Width (mm)63.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
XP Power - ECM100 Series AC-DC Power Supplies. The ECM series from XP Power offers a wide range of open-frame 100 W AC-DC power supplies. All of these products are approved for the IT/Medical industry. These reliable, compact power supplies all feature Class I or Class II construction. This series is convection cooled and has an operating temperature range of 0 to +70°C. 100 W Open Frame AC-DC Power Supplies Efficiency: 80-85% Approved for the IT/Medical Industry Class I/Class II Construction DC Input Version Available (DCM Series)

Ulasan Produk

Tidak ada ulasan