XP POWER XP Power Switching Power Supply 5V dc 1A 5W ECE05US05

Sebelum PPN:
Rp749.900
Spesifikasi
Efficiency0.8
Input Voltage (V)120->370dc,85->264ac
Length (mm)25.4
Minimum Temperature (°C)-25
Number of Outputs1
Output Current (A)1
Output voltage (V)5dc
PackageClosed type
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Power (W)5
Surface Mount DevicePCB mount
Width (mm)25.4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
XP Power AC/DC Power SuppliesThe XP Power ECE Series 5 W AC/DC Power Supply (1 output) has a rated output current of 1 A @ 5 V dc. It accepts a universal input supply voltage rating of 85 to 264 V ac. It features a no-load input power and peak load capability of less than 0.3 W. Features Efficiency: 80% Enclosed PCB mounting No external components required No-load input power: <0.3 W Operating temperature range: -25 to 70°C Peak load capable Ultra-compact Certifications EN61000-4-4, Level 3 Performance Criteria A (EFT / Burst) CSA22.2 No. 234 (UL Compliant) EN55022 Level B Conducted and Emitted Standards EN60950-1 EN61000-3-2 EN61000-3-3 EN61000-4-11, 30% (10 ms), 60% (100 ms), 100% (5000 ms) Performance Criteria A, B, B (Dip and Interrupt) EN61000-4-2, Level 3 Performance Criteria A (ESD Immunity) EN61000-4-3, 10 V/m 80 % Module Performance Criterion A (Radiated Immunity) EN61000-4-5, Installation Class 3, Performance Criterion A EN61000-4-6, 10Vrms Performance Criterion A (Conducted Immunity) EN61000-4-8, 10A/m Performance Criterion A (Magnetic Field) UL60950-1

Ulasan Produk

Tidak ada ulasan