XP POWER XP Power Switching Power Supply 12V dc 5A 60W ECS60US12

Sebelum PPN:
Rp1.799.900
Spesifikasi
Input Voltage (V)120->370dc,80->264ac
Length (mm)76.2
Mass (g)100
Number of Outputs1
Output Current (A)5
Output voltage (V)12dc
PackageOpen frame
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Power (W)60
Surface Mount DeviceChassis mount
Width (mm)50.8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
XP Power - ECS60 Series AC-DC Power Supplies. XP Power's ECS60 series is an impressive 60 W open-frame power supply. All models are ITE and medical certified. These highly reliable, compact power supplies feature low leakage current and less than 0.3 W of no-load input power. All power supplies feature a small 2" x 3" footprint, an ultra-low 0.95" height profile, and Class I or Class II construction. They are convection cooled, offer up to 90% efficiency, and operate over a temperature range of -20 to +70°C. 60 W, AC-DC Power Supply, ITE and Medical Certified, Operating Temperature: -20 to +70°C; 0.3 W (No-Load Input Power), 2" x 3" Package Footprint, Ultra-Low 0.95" Height Profile, Maximum Efficiency: 90%, Open Frame

Ulasan Produk

Tidak ada ulasan