XP POWER XP Power Switching Power Supply 12V dc 3.33A 40W ECE40US12

Sebelum PPN:
Rp2.199.900
Spesifikasi
Efficiency0.84
Input Voltage (V)120->370dc,85->264ac
Length (mm)78.7
Mass (g)150
Number of Outputs1
Output Current (A)3.33
Output voltage (V)12dc
PackageClosed type
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Power (W)40
Surface Mount DevicePCB mount
Width (mm)38.1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
XP Power - ECE Series 20/40 W AC-DC Power Supplies. XP Power's ECE Series is a premium line of 20 to 40 W PCB/chassis mount power supplies. These reliable enclosed power supplies feature a single output voltage from 3.3 to 48 V and an ultra-compact design. They also boast a no-load input power of less than 0.3 W, peak load handling capability, and high efficiency of up to 86%. 20 to 40 W AC-DC Power Supplies 3.3 to 48 V Single Output Enclosed PCB and Chassis Mount Versions Ultra-compact No-Load Input Power: 0.3 W Peak Load Capability High Efficiency Up to 86% Operating Temperature: -25 to +70°C

Ulasan Produk

Tidak ada ulasan