XP POWER XP Power Switching Power Supply 15V dc 1A 15W EML15US15-T

Sebelum PPN:
Rp1.299.900
Spesifikasi
Input Voltage (V)120->370dc,85->264ac
Length (mm)78.7
Maximum Temperature (°C)70
Number of Outputs1
Output Current (A)1
Output voltage (V)15dc
PackageOpen frame
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Power (W)15
Surface Mount DeviceChassis mount
Width (mm)31.8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
XP Power - EML15 Series Switch Mode Power Supplies. The XP Power EML15 series is an open-frame, enclosed AC-DC single-output power supply designed for medical applications. The EML series is certified to various safety standards worldwide, including Class B medical safety/compliance. The flexible design of the EML15 series allows engineers to easily integrate it into modern medical equipment. Features and Benefits: Medically certified. Class II rated. Supports PCB, open-frame, and chassis mounting options. Enclosed PCB/chassis mounting. Usable output range from 3.3V to 48V.

Ulasan Produk

Tidak ada ulasan