XP POWER XP Power Switching Power Supply 5V dc 10A 50W ECE60US05

Sebelum PPN:
Rp3.099.900
Spesifikasi
Efficiency0.83
Input Voltage (V)120->370dc,85->264ac
Length (mm)91.4
Maximum Temperature (°C)70
Number of Outputs1
Output Current (A)10
Output voltage (V)5dc
PackageClosed type
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Power (W)50
Surface Mount DevicePCB mount
Width (mm)38.1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
XP Power - ECE60 Series AC-DC Power Supplies. XP Power's ECE60 series is an excellent selection of 60 W PCB/chassis mount power supplies. These reliable enclosed power supplies feature a single output voltage of 3.3 to 48 V and an ultra-compact design. They also boast a no-load input power of less than 0.3 W, peak load handling capability, and high efficiency of up to 89%. 60 W AC-DC Power Supply 3.3 to 48 V Single Output Enclosed PCB Mount and Chassis Mount Versions Ultra-compact No-Load Input Power: 0.3 W Peak Load Capability High Efficiency Up to 89% Green Power Module Operating Temperature Range: -40 to +70°C

Ulasan Produk

Tidak ada ulasan