XP POWER XP Power Switching Power Supply 24V dc 2.6A 63W SDS60US24

Sebelum PPN:
Rp2.699.900
Spesifikasi
Efficiency0.8
Input Voltage (V)120->370dc,90->264ac
Length (mm)127
Mass (g)240
Number of Outputs3
Output Current (A)2.6
Output voltage (V)24dc
PackageOpen frame
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Power (W)63
Surface Mount DeviceChassis mount
Width (mm)76.2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
XP Power - SDS60 Series AC-DC Power Supplies. XP Power's SDS60 series is an impressive line of 60 W power supplies with single, dual, triple, and quad outputs. These reliable and compact power supplies are available in output voltages from 3.3 to 38 V and housed in an industry-standard 3 x 5 inch package. They are available in open frame, U-channel, and shrouded versions with typical efficiency of 80%. 60 W, AC-DC Power Supplies Single, Dual, Triple, and Quad Outputs Operating Temperature: 0 to +70°C Suitable for 1U Applications Housing Footprint: 5 x 3 inches Output Voltage: 3.3 to 48 V Efficiency: 80% (typical) Available in open frame, U-channel, and shrouded versions

Ulasan Produk

Tidak ada ulasan