XP POWER XP Power Switching Power Supply 7V dc 8.6A 60W ECM60US07

Sebelum PPN:
Rp2.099.900
Spesifikasi
Input Voltage (V)120->370dc,90->264ac
Length (mm)101.6
Minimum Temperature (°C)0
Number of Outputs1
Output Current (A)8.6
Output voltage (V)7dc
PackageOpen frame
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Power (W)60
Surface Mount DeviceChassis mount
Width (mm)50.8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
XP Power - ECm60 Series AC-DC Power Supplies. XP Power's EC60 series offers an excellent selection of open-frame 60 W power supplies, all of which are certified for the IT and medical industries. These reliable, compact power supplies are available in either Class I or Class II construction. The series is convection cooled and has an operating temperature range of 0 to +70°C. Open-frame, 60 W power supplies Efficiency: 80-85% Approved for the IT and medical industries Class I and Class II construction DC input versions available (DCM series) 3-year warranty

Ulasan Produk

Tidak ada ulasan