XP POWER XP Power Switching Power Supply 36V dc 3.61A 130W ECP130PS36

Sebelum PPN:
Rp2.599.900
Spesifikasi
Input Voltage (V)85->264ac
Length (mm)76.2
Maximum Temperature (°C)80
Number of Outputs1
Output Current (A)3.61
Output voltage (V)36dc
PackageOpen frame
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Power (W)130
Surface Mount DeviceChassis mount
Width (mm)50.8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
XP Power - ECP130 Series Switch Mode Power Supplies. The XP Power ECP130 series of 130W power supplies is a low-cost, chassis-mounted power solution for a wide variety of applications. The ECP130 series offers output voltages from 12 to 48V with an extremely low input power of 0.3W. This series is designed to meet the latest environmental regulations. Its low profile allows for a wide range of compact, reliable power supplies with medical/ITE certifications. Features and Benefits: 100W (convection-cooled) / 130W (forced-cooled) (nominal). Medical/ITE certified. 0.5W (no-load input power). Efficiency up to 95%. 2 x 3 inch footprint, low 1.1 inch profile.

Ulasan Produk

Tidak ada ulasan