XP POWER XP Power Switching Power Supply 24V dc 1.05A 25W ECL25US24-E

Sebelum PPN:
Rp2.099.900
Spesifikasi
Efficiency0.82
Input Voltage (V)120->370dc,85->264ac
Length (mm)78.7
Maximum Temperature (°C)70
Number of Outputs1
Output Current (A)1.05
Output voltage (V)24dc
PackageClosed type
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Power (W)25
Surface Mount DevicePCB mount
Width (mm)38.1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
XP Power - ECL Series 5 to 30W AC-DC Power Supplies. XP Power's ECL series offers an impressive lineup of single, dual, and triple output 5 to 30W AC-DC power supplies. These ultra-compact power supplies are available in open board mounting, open chassis mounting, enclosed board mounting, and enclosed chassis mounting. They feature less than 0.3W no-load input power, peak load capability, and high efficiency up to 84%. 5 to 30W AC-DC Power Supplies Single, Dual, and Triple Output Enclosed Board and Chassis Mount Open Board and Chassis Mount Ultra-compact; No-load Input Power: 0.3W Peak Load Capable; High Efficiency up to 84% Operating Temperature: -20 to +70°C

Ulasan Produk

Tidak ada ulasan