XP POWER XP Power Switching Power Supply 9V dc 4.4A 20W CU20-09

Sebelum PPN:
Rp1.899.900
Spesifikasi
Input Voltage (V)120->370dc,85->264ac
Length (mm)88.9
Mass (g)60
Number of Outputs1
Output Current (A)4.4
Output voltage (V)9dc
PackageOpen frame
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Power (W)20
Surface Mount DeviceChassis mount
Width (mm)50.8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
XP Power - CU20 Series AC-DC Power Supplies. The CU20 series from XP Power is an excellent 20 W PCB mount power supply. This reliable, compact power supply offers adjustable or fixed output and universal input. The series offers a 30 second peak load capability, a maximum start-up delay of 1.5 seconds, and a maximum start-up rise time of 14 milliseconds. The CU20 series also offers a single output with voltages from 3.3 to 24 V. 20 W PCB Mount Power Supply 30 Second Peak Load Capability Start-up Delay: Maximum 1.5 seconds Start-up Rise Time: Maximum 14 milliseconds Adjustable or Fixed Output Versions Universal Input Non-standard Outputs Available Small and Compact Design

Ulasan Produk

Tidak ada ulasan