FTDI Chip FTDI Chip Development Kit Accessory C232HD-DDHSP-0

Sebelum PPN:
Rp1.899.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
The FTDI Chip USB-UART FTDI Chip USB 2.0 High Speed UART cable features FTDI's FT232H USB-UART interface IC device, which handles all USB signaling and protocols. This cable allows you to quickly and easily connect devices with a 3.3V digital interface to USB. The cable contains a small internal electronic circuit board using the FT232H, which is integrated into the USB connector end of the cable. It has a single-pole, receptacle 10-pin end connector. Features and Benefits Adjustable receive buffer timeout Asynchronous UART data transfer rate: 12 Mbaud Fully assisted hardware or X-On / X-Off software handshaking Low operating and USB suspend current Reduces USB bandwidth consumption Maximum output on VCC is 450 mA @ 5 V dc Operating temperature range: -40 to 85°C 1 KB receive and transmit buffers for high data throughput Supports USB suspend and resume 1.8 m 10-core cable Transmit and receive LEDs UART interface supports 7 or 8 data bits, 1 or 2 stop bits, odd/even/mark/space parity and no parity Compatible with UHCI/OHCI/EHCI host controllers Compatible with USB 2.0 Hi-Speed (480 Mbps) and Full Speed (12 Mbps) USB bus powered USB Type A connector is used for direct connection to a USB host or hub Applications Electronic Systems USB A prototyping platform for interfaces. Rapidly integrate USB into existing devices. Configure the TOP Box PC-USB interface. Upgrade legacy peripherals to USB. USB barcode reader, USB digital camera interface, USB hardware modem, USB industrial control, USB instrumentation, USB medical applications. USB-RS232/RS422/RS485 converter, USB wireless modem. Certified CE/FCC.

Ulasan Produk

Tidak ada ulasan