FTDI Chip FTDI Chip Development Kit Accessory C232HD-EDHSP-0

Sebelum PPN:
Rp1.899.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
USB 2.0 Hi-Speed to MPSSE Cable with FTDI Chip. The USB 2.0 Hi-Speed to MPSSE cable contains a small electronic circuit board that encapsulates an FTDI FT232H chip at the USB connector end of the cable. This chip handles all USB signaling and protocols. This cable allows devices with 3.3 V or 5 V digital interfaces to connect quickly and easily to USB. It is based on the single-chip USB Hi-Speed FT232H device. It is USB 2.0 Hi-Speed (480 Mbits/s) and Full Speed (12 Mbits/s) compatible. The entire USB protocol is handled on the chip, eliminating the need for USB-specific firmware programming. USB Type A connector for direct connection to host or hub USB bus powered Fully assisted hardware or X-On / X-Off software handshaking Synchronous Serial (MPSSE) data transfer rates: up to 30 Mbps over JTAG, SPI, I2C 1 kByte transmit and receive buffers for high data throughput Transmits and receives LED drive signals Adjustable receive buffer timeout Supports USB suspend and resume Low operating current and low USB suspend current, low USB bandwidth consumption Compatible with UHCI / OHCI / EHCI host controllers Operating temperature range: -40 to +85°C Cable length: 1800mm FTDI's royalty-free D2XX drivers eliminate the need for USB driver development in most cases.

Ulasan Produk

Tidak ada ulasan