FTDI Chip FTDI Chip Converter Cable Connector A: USB A /B: Cable end USB-RS232-WE-5000-BT_3.3

Sebelum PPN:
Rp1.899.900
Spesifikasi
Bus SpecificationsRS232
Connector AUSB A
Connector BCable end
ROHS Directive (Corresponding to 10 Substances)Correspondence
USB StandardsUSB 2.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
FCC/CE. RoHS Compliant. FTDI Chip LED USB to RS232 Serial Converter Cable. This USB to RS232 cable is a serial-to-UART converter cable featuring the FTDI FT232RQ serial-to-UART interface IC. This cable transmits all USB signals at high speed and efficiently. This cable incorporates a small circuit board within the USB connection. The other end has bare, tin-plated wires, allowing you to attach various connectors as needed. All converter cables are RoHS/FCC/CE compliant. The powered USB Plus supports USB 2.0 full speed. Features: USB-RS232 serial UART converter cable. USB protocol embedded in the cable. EIA/TIA-232, V.28/V.24 interface communication. UART interface supports 7 or 8 data bits (1 or 2 stop bits). Built-in EEPROM. Built-in LED (traffic monitoring). Transparent USB connector. Data transfer rates: 300 baud to 1 Mbaud. Reduced USB bandwidth consumption. UHCI/OHCI/EHCI host compatibility. USB 2.0 full speed compatible. ESD protection. Various cable lengths available. Black cable color. Main Applications: USB-serial RS232 level converter. Upgrading legacy peripherals to USB. Interface: UART/I/O-USB to microcontrollers. USB interface: FPGA/PLD. USB PC interface. USB industrial control. USB password-protected file transfer. Converter cable. No voltage output. Part number: 6877828 6877828 Manufacturer part number: USB-RS232-WE-1800-BT 0.0, black, cable length: 1.8 m. Part number: 6877815 6877815, manufacturer part number: USB-RS232 WE-5000-BT 0.0, black, cable length: 5 m. +3.3 V voltage output option. Part number: 7300158 7300158, manufacturer part number: USB-RS232-WE-1800-BT_3.3, black, cable length: 1.8 m. Part number: 7300152 7300152, manufacturer part number: USB-RS232-WE-5000-BT_3.3, black, cable length: 5 m. +5 V voltage output option. Part number: 6877821 6877821, manufacturer part number: USB-RS232-WE-1800-BT 5.0, black, cable length: 1.8 m. Part number: 6877819 6877819, manufacturer model number: USB-RS232 WE-5000-BT 5.0, black, cable length: 5 m. Converter compatible products. This converter is compatible with Microsoft WHQL-certified VCP (Virtual Com Port) drivers for Windows, Apple Mac, and Linux. These are available free of charge from the FTDI website .

Ulasan Produk

Tidak ada ulasan