FTDI Chip FTDI Chip Development Kit USB-RS422-PCBA

Sebelum PPN:
Rp1.599.900
Spesifikasi
ClassificationKit: Development Kit
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
FTDI Chip Interface Boards FTDI Chip interface boards are USB to RS422 level serial UART converter boards featuring FTDI's FT232RQ USB to serial UART interface IC device, which handles all USB signaling and protocols. This allows for fast and easy connection of RS422 interface devices to USB. Each module contains a small internal electronic circuit board using the FT232R and a USB Type-A connector. The board requires a USB driver that is used to present the FT232R on the board as a Virtual COM Port (VCP), allowing users to communicate with the USB interface through a standard PC serial emulation port. These converters are compatible with Microsoft WHQL-certified VCP drivers for Windows, Apple Mac, and Linux. Types: (687-7825) - USB to RS232 UART Serial Converter (687-7840) - USB to RS422 UART Serial Converter (687-7837) - USB to RS485 UART Serial ConverterFeaturesSerial UART interfaceOn-board electronics handles the entire USB protocolEIA/TIA-422 interface with low power requirementsData transfer rates: 300 baud -> 3 MbaudOn-board EEPROM with user-writeable areaBoard is USB powered, no external power supply requiredReduced USB bandwidth consumptionUHCI/OHCI/EHCI host controller compatible. USB 2.0 full speed compatible. Operating temperature range: -40°C to 85°C. Applications: USB to serial RS422 level converter. Upgrade legacy peripherals to USB. Interface: Microcontroller: UART or I/O-USB. Interface: FPGA/PLD - USB. USB instrumentation PC interface. USB industrial control. USB password-protected file transfer. Authentication: ANSI/ESD S20.20:2014, BS EN 61340-5-1:2007. CE certified. FCC certified.

Ulasan Produk

Tidak ada ulasan