FTDI Chip FTDI Chip Cable TTL-232R-5V
#Grup produk P116308399
Spesifikasi
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
SpecificationFTDI Chip USB-TTL UART Cable. FTDI Chip TTL-232x USB-to-Serial UART (TTL Level) Converter Cables allow you to quickly and easily convert your microcontroller's UART serial I/O to USB. The TTL-232R contains a small circuit board with an FT232x chip. It's housed within a USB-A connector, simplifying the cable's use. This circuit is powered from the USB +5V power pin. The Vcc connection is always +5V DC; however, +3.3V or +5V signals can be used with TTL logic levels. These cables are compatible with Microsoft WHQL-certified VCP drivers for Windows, Apple Mac, and Linux, which are available free of charge from the FTDI website . USB 2.0 compatible. Cable length: 1.8 m. Data transfer rates: up to 3 Mbps (FT232R), 12 Mbps (FT232H). Includes a unique serial number for security purposes when transferring files over the cable. Powered from the USB connector. Various UART termination options available. CE/FCC compliant. Available options: PCB-mounted USB connector only (no cable). FTDI Chip TTL-232R-3V3-PCB (RS 429-284) with +3.3 V UART signaling. FTDI Chip TTL-232R-5V-PCB (RS 429-278) with +5 V UART signaling. USB connector/wire-ended 6-core with 24 AWG output. FTDI Chip TTL-232RG-VSW3V3-WE (RS 715-8522) (RS 715-8522) +3.3 V UART signaling FTDI Chip TTL-232RG-VSW5V-WE; (RS 730-0155) (RS 730-0155) +5 V UART signaling FTDI Chip TTL-232RG-VREG3V3-WE; (RS 715-8529) (RS 715-8529) +3.3 V UART signaling FTDI Chip TTL-232RG-VLG8-WE; (RS 715-8525) (RS 715-8525) +1.8 V UART signaling FTDI Chip TTL-232RG-VIP-WE; (RS 715-8513) (RS 715-8513) Includes a reference voltage for setting the UART signaling level. FTDI Chip TTL-232R-3V3-WE: (RS 429-303) (RS 429-303) +3.3 V UART signaling (v1) FTDI Chip TTL-232R-5V-WE: (RS 687-7786) (RS 687-7786) +5 V UART signaling (v1) USB connector/6-pole, 0.1 inch single in-line connector FTDI Chip TTL-232R-3V3: (RS 429-307) (RS 429-307) +3.3 V UART signaling FTDI Chip TTL-232R-5V: (RS 687-7770) (RS 687-7770) +5 V UART signaling USB connector/8-pin, keyed 2mm pitch connector FTDI Chip TTL-232R-3V3-2mm; (RS 687-7780) (RS 687-7780) +3.3 V UART signaling USB connector/3.5 mm audio jack connector FTDI Chip TTL-232R-5V-AJ; (RS 687-7774) (RS 687-7774) +5 V UART signaling FTDI Chip TTL-232R-3V3-AJ; (RS 687-7783) (RS 687-7783) +3.3 V UART signaling
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
