FTDI Chip FTDI Chip Converter Cable Connector A: USB A /B: Cable end USB-RS232-WE-1800-BT_5.0
#Grup produk P116308335
Spesifikasi
| Bus Specifications | RS232 |
|---|---|
| Connector A | USB A |
| Connector B | Cable end |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
SpecificationFCC/CE. RoHS Compliant. FTDI Chip LED USB to RS232 Serial Converter Cable. This USB to RS232 cable is a serial-to-UART converter cable featuring the FTDI FT232RQ serial-to-UART interface IC. This cable transmits all USB signals at high speed and efficiently. This cable incorporates a small circuit board within the USB connection. The other end has bare, tin-plated wires, allowing you to attach various connectors as needed. All converter cables are RoHS/FCC/CE compliant. The powered USB Plus supports USB 2.0 full speed. Features: USB-RS232 serial UART converter cable. USB protocol embedded in the cable. EIA/TIA-232, V.28/V.24 interface communication. UART interface supports 7 or 8 data bits (1 or 2 stop bits). Built-in EEPROM. Built-in LED (traffic monitoring). Transparent USB connector. Data transfer rates: 300 baud to 1 Mbaud. Reduced USB bandwidth consumption. UHCI/OHCI/EHCI host compatibility. USB 2.0 full speed compatible. ESD protection. Various cable lengths available. Black cable color. Main Applications: USB-serial RS232 level converter. Upgrading legacy peripherals to USB. Interface: UART/I/O-USB to microcontrollers. USB interface: FPGA/PLD. USB PC interface. USB industrial control. USB password-protected file transfer. Converter cable. No voltage output. Part number: 6877828 6877828 Manufacturer part number: USB-RS232-WE-1800-BT 0.0, black, cable length: 1.8 m. Part number: 6877815 6877815, manufacturer part number: USB-RS232 WE-5000-BT 0.0, black, cable length: 5 m. +3.3 V voltage output option. Part number: 7300158 7300158, manufacturer part number: USB-RS232-WE-1800-BT_3.3, black, cable length: 1.8 m. Part number: 7300152 7300152, manufacturer part number: USB-RS232-WE-5000-BT_3.3, black, cable length: 5 m. +5 V voltage output option. Part number: 6877821 6877821, manufacturer part number: USB-RS232-WE-1800-BT 5.0, black, cable length: 1.8 m. Part number: 6877819 6877819, manufacturer model number: USB-RS232 WE-5000-BT 5.0, black, cable length: 5 m. Converter compatible products. This converter is compatible with Microsoft WHQL-certified VCP (Virtual Com Port) drivers for Windows, Apple Mac, and Linux. These are available free of charge from the FTDI website .
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
