FTDI Chip FTDI Chip Development Kit Accessories for FTDI Chip USB-TTL UART Cable TTL-232R-3V3

Sebelum PPN:
Rp969.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence
Suitable Crimping TerminalFTDI Chip USB to TTL UART Cable

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
FTDI Chip USB-TTL UART Cable. FTDI Chip TTL-232x USB-to-Serial UART (TTL Level) Converter Cables allow you to quickly and easily convert your microcontroller's UART serial I/O to USB. The TTL-232R contains a small circuit board with an FT232x chip. It's housed within a USB-A connector, simplifying the cable's use. This circuit is powered from the USB +5V power pin. The Vcc connection is always +5V DC; however, +3.3V or +5V signals can be used with TTL logic levels. These cables are compatible with Microsoft WHQL-certified VCP drivers for Windows, Apple Mac, and Linux, which are available free of charge from the FTDI website . USB 2.0 compatible. Cable length: 1.8 m. Data transfer rates: up to 3 Mbps (FT232R), 12 Mbps (FT232H). Includes a unique serial number for security purposes when transferring files over the cable. Powered from the USB connector. Various UART termination options available. CE/FCC compliant. Available options: PCB-mounted USB connector only (no cable). FTDI Chip TTL-232R-3V3-PCB (RS 429-284) with +3.3 V UART signaling. FTDI Chip TTL-232R-5V-PCB (RS 429-278) with +5 V UART signaling. USB connector/wire-ended 6-core with 24 AWG output. FTDI Chip TTL-232RG-VSW3V3-WE (RS 715-8522) (RS 715-8522) +3.3 V UART signaling FTDI Chip TTL-232RG-VSW5V-WE; (RS 730-0155) (RS 730-0155) +5 V UART signaling FTDI Chip TTL-232RG-VREG3V3-WE; (RS 715-8529) (RS 715-8529) +3.3 V UART signaling FTDI Chip TTL-232RG-VLG8-WE; (RS 715-8525) (RS 715-8525) +1.8 V UART signaling FTDI Chip TTL-232RG-VIP-WE; (RS 715-8513) (RS 715-8513) Includes a reference voltage for setting the UART signaling level. FTDI Chip TTL-232R-3V3-WE: (RS 429-303) (RS 429-303) +3.3 V UART signaling (v1) FTDI Chip TTL-232R-5V-WE: (RS 687-7786) (RS 687-7786) +5 V UART signaling (v1) USB connector/6-pole, 0.1 inch single in-line connector FTDI Chip TTL-232R-3V3: (RS 429-307) (RS 429-307) +3.3 V UART signaling FTDI Chip TTL-232R-5V: (RS 687-7770) (RS 687-7770) +5 V UART signaling USB connector/8-pin, keyed 2mm pitch connector FTDI Chip TTL-232R-3V3-2mm; (RS 687-7780) (RS 687-7780) +3.3 V UART signaling USB connector/3.5 mm audio jack connector FTDI Chip TTL-232R-5V-AJ; (RS 687-7774) (RS 687-7774) +5 V UART signaling FTDI Chip TTL-232R-3V3-AJ; (RS 687-7783) (RS 687-7783) +3.3 V UART signaling

Ulasan Produk

Tidak ada ulasan