FTDI Chip FTDI Chip Converter Cable Connector A: USB A /B: DB-9 UT232R-200

Sebelum PPN:
Rp1.499.900
Spesifikasi
Bus SpecificationsRS232
Cable Length (m)2
Connector AUSB A
Connector BDB-9
ROHS Directive (Corresponding to 10 Substances)Correspondence
USB StandardsUSB 2.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
USB-RS232 Converter Cable for FTDI Chip. This USB-RS-232 cable allows you to test the functionality of the FT232R chip before incorporating it into your design. It is available in 10 cm, 1 m, and 5 m lengths and features a standard DB9 connector. This cable is compatible with Microsoft WHQL-certified VCP drivers for Windows, Mac, and Linux. Applications: USB-RS232 converter, upgrading legacy peripherals to USB, USB industrial control, USB barcode readers, and USB software/hardware encryption dongles.

Ulasan Produk

Tidak ada ulasan