FTDI Chip FTDI Chip, USB2.0 to Full Speed I2C 4 Control Bus Line Breakout Module UMFT201XB-01

Sebelum PPN:
Rp529.900
Spesifikasi
ClassificationBreakout Module
ROHS Directive (Corresponding to 10 Substances)Correspondence
TechnologyUSB2.0 to Full Speed with I2C 4 control bus lines

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
USB to I2C / UART / FT1248 Breakout Module, FTDI Chip. Types (757-0054 757-0054) UMFT201XB-01 - FT201XQ Breakout Board (757-0067 757-0067) UMFT230XB-01 - FT230XQ Breakout Board This series of FTDI breakout boards are designed to convert USB to a serial or parallel interface. The UMFT201XB-01 (757-0054) bridges USB to I2C , and the UMFT230XB-01 (757-0067) bridges USB to UART IC. Is there a USB connector built in? No. These breakout modules do not have an on-board USB connector. Instead, the module plugs directly into a USB socket, with contacts on the board mating with contacts in the USB socket. What is the operating voltage for these products? The UMFT201XB-01 / UMFT230XB-01 operate at 3.3 V; however, all I/O is 5 V capable. What is the size? The dimensions of this breakout board are 45.5 x 14.95 x 5.2 mm.

Ulasan Produk

Tidak ada ulasan