FTDI Chip FTDI Chip USB Cable, USB A to Unterminated, C232HM-EDHSL-0

Sebelum PPN:
Rp1.799.900
Spesifikasi
Connector 1USB A
Connector 2Raw termination
Contact Gender1: Male, 2: Female
Length (m)0.5
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
The FTDI Chip USB-MPSSE FTDI Chip 500 mm USB-MPSSE cable features a small internal electronic circuit board using the FTDI FT232H, encapsulated in the USB connector at the end of the cable and handling all USB signaling and protocols. This cable allows for quick and easy connection of devices with a 3.3 V dc digital interface to USB. The built-in FT232H device contains a command processor called the Multi-Protocol Synchronous Serial Engine (MPSSE). The purpose of the MPSSE command processor is to communicate efficiently with devices that use synchronous protocols (such as JTAG, SPI, and I2C). The cable is terminated with 10 individual wires with single-pole connectors that can be plugged into a male header. Features and Benefits Connector A is a male USB Connector B is a female receptacle Compatible with USB 2.0 Hi-Speed (480 Mbps) and Full Speed (12 Mbps) Maximum output current rating of 450 mA @ 5 V dc at VCC 1 KB receive and transmit buffers for high data throughput Adjustable receive buffer timeout The entire USB protocol is handled on-chip, eliminating the need for USB-specific firmware programming. Fully assisted hardware or X-ON / X-OFF software handshaking Low operating current and low USB suspend current, low USB bandwidth consumption Supports USB suspend and resume Up to 30 Mbps synchronous serial (MPSSE) data rate over JTAG, SPI, and I2C Transmits and receives LED drive signals Compatible with UHCI / OHCI / EHCI host controllers USB bus powered USB Type A connector for direct connection to host or hub Operating temperature range: -40 to 85°C Applications Automation systems Electronic equipment certifications ANSI/ESD S20.20:2014 BS EN61340-5-1:2007 FCC certified CE certified UL2464 certified

Ulasan Produk

Tidak ada ulasan