FTDI Chip FTDI Chip USB to Serial UART FT232BL-REEL

Sebelum PPN:
Rp229.900
Spesifikasi
Dimensions (mm)7x7x1.4
Height (mm)1.4
InterfaceController IC
Length (mm)7
Maximum Operating Temperature (°C)70
Minimum Operating Temperature (°C)0
Number of Pins32
PackageLQFP
ROHS Directive (Corresponding to 10 Substances)Correspondence
Surface Mount DeviceSurface mount

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
FTDI Chip USB-to-Serial UART. FTDI Chip recommends using the FT323R (RS; 406-580 406-580) for new designs. The FTDI Chip FT232B is a USB-to-Serial UART interface and is an ideal solution for adding USB to older designs. Drivers for the most common operating systems are available from the FTDI website . - TTL data rate: 300 -> 3 MBaud - RS232 data rate: 300 -> 3 MBaud - RS422 / RS485 data rate: 300 -> 3 MBaud - 384-byte receive buffer / 128-byte transmit buffer for high data throughput - Full hardware assist or X-On / X-Off handshaking - Supports event character and line break conditions - Automatic transmit buffer control for RS485 - Compact 32-pin (7 x 7 mm) LQFP package - Built-in 6 MHz to 48 MHz clock multiplier - Built-in 3.3 V regulator - No external regulator required - 4.4 -> 5.25 V single supply operation - UHCI / OHCI compliant

Ulasan Produk

Tidak ada ulasan