RENOGY JAPAN MC4 connector type reverse current prevention diode

Sebelum PPN:
Rp369.900
Spesifikasi
Applicable ConnectorMC4 connector
Current (A)15
Flame retardanceUL94V-0
Operating Temperature Range (°C)-40~+85
Protection ClassClass II
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Voltage (V)TUV 1000 DC/UL600 DC
Terminal Diameter (mm)4
WaterproofIP67

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
System voltage is 600V or less
ISC is 15A or less, system reverse current protection, waterproof and dustproof IP67
Aging resistance, UV resistance
This product is a reverse current prevention diode with an MC4 connector. When connecting solar panels in parallel, it prevents current from flowing to the solar panel with the lower voltage if one of the solar panels is in shadow or malfunctions.

Ulasan Produk

Tidak ada ulasan