APEM Push Button Switch Momentary Single Pole Single Throw SPST

Sebelum PPN:
Rp759.900
Spesifikasi
AS ONE Part Number65-7842-13

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
IEC 512-4 - IEC-512-6
Momentary Push Button Switch IP 67 Series IP Plug Terminal, o 12mm bushing panel Narrow depth behind Small and lightweight Plastic button and case Excellent tactile feedback
Feature
Specification
*Operating characteristic: Momentary*Illumination: None*Contact configuration: Single Pole Single Throw (SPST)*Panel cutout size: 13.6 (Dia.) mm*Panel cutout diameter: 13.6 mm*Series: IS Series*IP protection rating: IP67*Button color: Blue*Rated voltage: 32V ac*Contact current rating: 400 mA @ 32 V ac*Actuator shape: Dome*Termination style: Solder*Code number: 224-136

Ulasan Produk

Tidak ada ulasan