Binder Circular connector, 4 poles, cable mount, 1 box, 100 pieces

Sebelum PPN:
Rp43.999.900
Spesifikasi
AS ONE Part Number65-7657-12

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For dimensions see 'Product Specifications' belowSubminiature Connector, Male Cable Connector, M9, IP40 - Series 711
Series 711, M9, male cable connectors are screw-locking, IP40 rated subminiature connectors. These M9 male cable connectors have solder terminals and the cable housing has an integral strain relief feature.
Feature
Specification
*Number of poles: 4*Mounting type: Cable mount*Plug/socket: Plug*Termination method: Solder*Contact gender: Male*Rated current: 3.0A*Rated voltage: 125 V*Mating type: Screw-on*Connection direction: Straight*Series: 711*Housing material: Polymer*Code number: 190-2419

Ulasan Produk

Tidak ada ulasan