EAO 45 Series 3 Position Selector Switch Head Latch

Sebelum PPN:
Rp1.999.900
Spesifikasi
AS ONE Part Number65-7800-32

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The EAO 45 Series Emergency Stop Switch has an emergency stop circular actuator with twist-release unlocking. It has a protruding design with a non-illuminated mushroom head lens. The switch has a mounting cutout diameter of 22.3 mm and a face diameter of 35 mm. Impact resistance Complies with IEC60068-2-27 Half-sine 50 g / 11 ms Operating temperature: +70 °C Storage temperature 40 °C ... +80 °C Protection rating: IP66, IP67, IP69K
Feature
Specification
*Series: 45*Cutout diameter: 22.3mm*Code number: 210-0761

Ulasan Produk

Tidak ada ulasan