EAO Switch Module Actuator

Sebelum PPN:
Rp2.099.900
Spesifikasi
AS ONE Part Number65-7805-65

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*EAO selector switch for 2 rotary positions with a mounting cutout of O 16 mm. It has a front dimension of O 18 mm and a round shape. It has a light switching angle of 90 ° and a short lever made of plastic. The switching element is snap-on and soldered. Terminal 2.8 x 0.5 Front protection of IP65 1 NC + 1 NO contacts Protruding design *Code number: 200-4190

Ulasan Produk

Tidak ada ulasan