SAMTEC Board to Cable

Sebelum PPN:
Rp1.099.900
Spesifikasi
AS ONE Part Number65-7448-47

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Samtec FFTP Series Tiger eye IDC twisted pair cable assembly. Contact material is BeCu, insulation material is PBT. Rated current: 2.3 A/pin Operating temperature range: -40 → +105°C RoHS compliant (as of October 2022) Lead-free solder
Feature
Specification
*Series: FFTP*CN1: Tiger Eye*CN2: Tiger Eye*Number of contacts in connector A: 10*Number of contacts in connector B: 10*Cable length: 450mm*Code number: 197-6641

Ulasan Produk

Tidak ada ulasan