BULGIN IEC Connector Male Snap-in 10A 5 x 20mm 200pcs per box

Sebelum PPN:
Rp65.999.900
Spesifikasi
AS ONE Part Number65-7573-98

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The neutral line cannot be fused; it is an earth reference.
UL certified parts, CSA certified, IMQ, SEMKO, VDE
IEC320 plug (C14) with 10A double fuse
Rated 250 V ac / 10 A, 6.4 mm (0.25 inch) blade termination Interlocking fuse drawer accepts 20 mm fuses Fuse drawer with PC2, IEC 127/6 class of protection
Feature
Specification
*Mounting type: snap-in*Male/female: male*Rated current: 10A*Connection direction: straight*Rated voltage: 250V*Fuse size: 5 x 20mm*Code number: 204-8018

Ulasan Produk

Tidak ada ulasan