FUJITSU Relay 24V dc SPNO PCB Mount Type

Sebelum PPN:
Rp92.900
Spesifikasi
AS ONE Part Number65-8083-50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Low profile (height: 16.5mm) Suitable for DPDPST / DPDT 5A High insulation (due to reinforced insulation construction) Insulation distance (between coil and contacts): min. Dielectric strength: 8mm, Dielectric strength: 5,000V ac Surge strength: 10,000V Pin configuration compatible with VB
Feature
Specification
*Coil voltage: 24V dc*Contact configuration: SPNO*Mounting type: PCB mount*Number of poles: 1*Terminal type: PCB pin*Coil resistance: 1.1 "KO"*Coil power: 530mW*Maximum switching voltage AC: 400V ac*Maximum switching voltage DC: 300V dc*Length: 29mm*Series: FTR-F1*Maximum switching power AC: 1.25 kVA*Code number: 195-8195

Ulasan Produk

Tidak ada ulasan