SAMTEC Coaxial Connector Plug Cable Mount

Sebelum PPN:
Rp3.699.900
Spesifikasi
AS ONE Part Number65-7604-47

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Samtec offers a wide range of cable connectors with bayonet, threaded and push-on coupling features to accommodate a variety of industry standard cables. These high frequency cable connectors are manufactured with precision tolerance interfaces that provide excellent repeatability and high mechanical stability. N-Type Precision RF Cable Connectors
Feature
Specification
*Male/female: Male*Mounting type: Cable mount*Impedance: 50Ω*Connection method: Clamp*Connection direction: Straight*Bulkhead: None*Surface treatment: Body: Gold*Series: PRF06*Code number: 225-6236

Ulasan Produk

Tidak ada ulasan