HUBER & SUHNER Coaxial Connector Plug Cable Mount

Sebelum PPN:
Rp1.399.900
Spesifikasi
AS ONE Part Number65-7577-63

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Huber & Suhner coaxial connectors have an impedance of 75 Ohms. They are electrical cables that consist of a tubular insulating layer surrounding an inner conductor, which is surrounded by a tubular conductive shield. The interface frequency is 1 GHz and the body is made of brass. The coaxial cable is durable, easy to install, and designed to transmit signals over long distances. Impedance: 75 Ohms Interface frequency up to 1 GHz Soldered center contacts External contact clamps included Weight: 0.0172 kg Operating temperature: -65 to 165°C
Feature
Specification
*Male/female: Male*Mounting type: Cable mount*Impedance: 75Ω*Connection method: Clamp*Connection direction: Straight*Compatible cable: Coaxial*Bulkhead: None*Surface treatment: Body: Brass*Polarity: Normal*Series: 11_BNC-75-2-1/133_NE*Code number: 205-9174

Ulasan Produk

Tidak ada ulasan