HUBER & SUHNER Coaxial Connector Jack Cable Mount

Sebelum PPN:
Rp1.299.900
Spesifikasi
AS ONE Part Number65-7576-34

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Huber & Suhner coaxial connectors have an impedance of 50 Ohms. They are electrical cables that consist of a tubular conductive shield surrounding an inner conductor, which is surrounded by a tubular insulating layer. The interface frequency is 4 GHz and the body is made of brass. The coaxial cable is durable, easy to install, and designed to transmit signals over long distances. Impedance: 50 Ohms Maximum Interface Frequency 4 GHz Frequency Range: DC → 2.5 GHz Return Loss: 28 dB Center Contact Crimped Outer Contact Crimped Weight: 0.018 kg Operating Temperature: -65 → 165°C
Feature
Specification
*Male/female: Female*Mounting type: Cable mount*Impedance: 50Ω*Connection method: Crimp*Connection direction: Straight*Compatible cable: Coaxial*Bulkhead: Yes*Surface treatment: Body: Brass*Polarity: Normal*Series: 24_BNC-50-2-45/133_NE*Code number: 205-8943

Ulasan Produk

Tidak ada ulasan