Nidek Components (formerly Nidec Copal Electronics) Ultra-compact slide switch AS series

Sebelum PPN:
Rp149.900
Spesifikasi
AS ONE Part Number67-0442-31

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
* The number of circuits, number of contacts, and wiring connections differ depending on the switch. Check the circuit diagram and select based on the function and purpose.
Feature
Specification
*Type: Slide*Number of poles: 2 poles*Function operation: ON-ON*Operation part shape: Square*Terminal part shape: RA terminal (0.3 inch pitch)*Terminal pitch: 2.54mm*Rating: AC/DC48V-50mA*Stroke: 2.2mm*Circuit switching timing: Non-shorting*LED: None*Implementation: Quantity: 1 piece*Operation direction and internal structure of slide switch*Difference in operation direction*As the name suggests, a slide switch is a switch that is operated by sliding the knob. *In Figure 1 a), the knob is arranged vertically and is operated from above the part. *In Figure 1 b), the knob is arranged horizontally and is operated from the side. *In Figure 1 c), the knob is arranged horizontally, but the slide operation is in the up and down direction. *Select according to the function and purpose. *Internal structure*Figure 2 shows the structural principle of a typical 1-circuit 2-contact slide switch. *The internal movable contact (metal) is designed to slide via a knob, and when it is slid to the left as shown in Fig. 2 a), terminals 1 and 2 are connected via the movable contact. *Also, when it is slid to the right as shown in Fig. 2 b), terminals 2 and 3 are connected. **The number of circuits, number of contacts, and wiring connections differ depending on the switch, so check the circuit diagram and select according to function and purpose.

Ulasan Produk

Tidak ada ulasan