FUJITSU Fujitsu Power Relay

Sebelum PPN:
Rp139.900
Spesifikasi
AS ONE Part Number65-8094-86
Coil Voltage (V)36
Contact Configuration4GDNT

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*NY Series Relay. Ultra-slim type with a width of 5mm, allowing for high-density mounting. Gold-plated silver alloy twin contacts provide excellent contact reliability, achieving high reliability over a wide range from low levels to 5A. *Product code: 353-092 *Switching AC voltage: 24Vac *Output switching current: 5A

Ulasan Produk

Tidak ada ulasan