WEIDMULLER Clamp bracket LU series 10mm pitch 1 row 6 poles 20 pieces per box

Sebelum PPN:
Rp19.999.900
Spesifikasi
AS ONE Part Number65-7529-62

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Weidmuller PCB connectors offer high-performance PCB Terminals with a push-in connection system for conductor cross-sections up to 16 mm2. The contact point can be opened by the push function or directly plugged in, allowing quick connection without tools. The "safe connection concept" ensures reliable closure of the contact point and ensures that the conductor is always firmly secured. Integrated test point for PS 2.0 test plug. For mounting on the board THT solder connection Conductor outlet direction: 180 ° Pitch unit: mm (P) 10 mm
Feature
Specification
*Number of poles: 6*Pitch: 10mm*Number of rows: 1*Mounting type: PCB*Series: LU*Code number: 214-4696

Ulasan Produk

Tidak ada ulasan