FESTO Plug connector NEBV series

Sebelum PPN:
Rp659.900
Spesifikasi
AS ONE Part Number65-8029-38

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The pre-assembled connection cable of the Festo Nebu series is 5 m long and 2-pin straight. This connector cable features a switching position LED indicator. Mounting type - snap-in locking Angled design Product weight: 31 g
Feature
Specification
*Manufacturer series: NEBV*Accessory type: Plug connector*Length: 5m*Code number: 202-3640

Ulasan Produk

Tidak ada ulasan