Banner Push Button Switch OTB Series Black

Sebelum PPN:
Rp8.999.900
Spesifikasi
AS ONE Part Number65-7842-02

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Opto Touch Switch
Turck Banner OTB series touch actuated photoelectric switches are designed to replace capacitive touch switches and mechanical push buttons. The OTB series touch button switches are highly resistant to EMI, RFI and ambient light interference.
Contact configuration SPDT 1 x N/O, 1 x N/C LED indication for "power on" and "output enabled" Black polysulfone (VALOX) housing, epoxy sealed electronics, IP67 Switching current: max. 7 A (resistive load) Operating temperature range: -20 → +50°C
Mechanical life: 50 million operations Ambient light tolerance: 120000 lux Reduces risk of repetitive strain injuries Includes M30 thread, nut/washer for mounting Dimensions (mm): 60 x 44 x 36 LWH (excluding threads)
Feature
Specification
*Push button color: Black*Series: OTB*Push button action: Momentary*Contact configuration: SPDT*IP protection rating: IP66*Maximum AC voltage: 30V*Maximum DC voltage: 30V*Push button shape: Rectangular*Mounting type: Panel mount*Termination style: Cable*Code number: 861-4575

Ulasan Produk

Tidak ada ulasan