SOURIAU Modular Connector 851 Series Male 12-way

Sebelum PPN:
Rp6.899.900
Spesifikasi
AS ONE Part Number65-7504-34

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Souriau 851 series female plugs come with a sealing gland backshell. They are olive green cadmium plated. They are designed to withstand weather ingress and exposure to salt spray or corrosive atmospheres while maintaining mechanical and electrical functionality and are RoHS compliant (as of October 2022). 851 series connectors are used in a variety of aviation, military and industrial applications. Operating temperature range: -55 to +125°C Cycles of mating: 500 Reduces installation and labor time Resistant to salt spray: up to 500 hours Flame retardant rating is UL94 HB
Feature
Specification
*Number of poles: 12*Male/female: male*Contact gender: female*Rated current: 7.5A*Rated voltage: 600V*Shell size: 14*Mounting type: cable*Mil-standard: MIL-DTL-26482*Mating type: bayonet coupling*Connection direction: straight*Series: 851*Code number: 217-2748

Ulasan Produk

Tidak ada ulasan