LEMO Circular connector, 4 poles, cable mount

Sebelum PPN:
Rp1.299.900
Spesifikasi
AS ONE Part Number65-7790-81

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
0B/1B series straight plug with female contact for soldering with cable grip. Designed to connect to the plug to create parallel splices. Cable clamp pliers are included.
Feature
Specification
*Number of poles: 4*Mounting type: Cable mount*Plug/socket: Socket*Termination method: Solder*Contact gender: Female*Rated current: 4.0A*Shell size: 0*Connection direction: Straight*Series: 0B*Housing material: Brass*Operating temperature Min: -55°C*Code number: 130-5536

Ulasan Produk

Tidak ada ulasan