Kurouto Shikou 80PLUS SILVER certified ATX power supply 650W KRPW-AK650W/88+

Sebelum PPN:
Rp2.899.900
Spesifikasi
Applicable StandardRoHS: ◯, PSE: Not applicable, Radio Law: Not applicable
Input100V(90~132V)50/60Hz 9A
Power Capacity (W)650 (rated)/700 (peak)
Protection circuitOverload protection (OPP), overcurrent protection (OCP), overvoltage protection (OVP), undervoltage protection (UVP), short circuit protection (SCP), overtemperature protection (OTP), no-load protection (NLO)
Size (mm)150x140x86
StandardATX12V Ver2.4 and EPS12V Ver2.92 compliant
fan12cm fan control function

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Single-lane 650W (+12V 54A) power supply (successor to the RS series) that complies with 80PLUS SILVER.
Durability is achieved by using 105°C capacitors on the primary and secondary sides.
Equipped with various protection circuits.
Equipped with a SATA power connector with three different orientations for easy handling.
Compliant with ErP Lot6, compatible with power saving modes from "Haswell" onwards.
Feature
Specification
*80PLUS: SILVER *PFC circuit: ActivePFC

Ulasan Produk

Tidak ada ulasan