Kurouto Shikou 80PLUS GOLD Certified Full Plug-in ATX Power Supply, 850W Model, 3-Year Warranty, KRPW-GA850W/90+

Sebelum PPN:
Rp4.399.900
Spesifikasi
Applicable StandardRoHS: ◯, PSE: Not applicable, Radio Law: Not applicable
ColorBlack
InputAC 100-240V 50/60Hz 12A
Power Capacity (W)850
Protection circuitOverload protection (OPP), overcurrent protection (OCP), overvoltage protection (OVP), undervoltage protection (UVP), short circuit protection (SCP), overtemperature protection (OTP), no-load protection (NLO)
Size (mm)150 x 150 x 86 (excluding protrusions and cables)
StandardCompliant with ATX12V Ver2.52 (Intel(R) PSU DG 1.42)
fan13.5cm Fan control function (semi-fanless)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Maximum Output: 850W; Fan: 12cm ball bearing; Main Connector: 24-pin/20-pin compatible / ATX 12V 4+4-pin x 2; HDD Power Connector: 4-pin x 3; SATA-HDD Connector: SATA x 9; PCI-E Connector: 6+2-pin x 6
Feature
Specification
*80PLUS: GOLD *PFC circuit: ActivePFC

Ulasan Produk

Tidak ada ulasan