OMRON Healthcare Auxiliary contact block 2 J73KN 25 A

Sebelum PPN:
Rp429.900
Spesifikasi
AS ONE Part Number65-7281-29

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Omron J73KN series auxiliary contacts have 1 NC and 1 NO contact and have a rated current of 10 A. Suitable for J7KNA-09-01-R and J7KNA-12-01-R contactors. Ambient operating temperature: -25 → 60 °C Fingerproof
Feature
Specification
* Number of contacts: 2 * Normal terminal configuration: 1NC + 1NO * Series: J73KN * Rated current of contact: 25 A * Rated voltage of contact: 690 V

Ulasan Produk

Tidak ada ulasan