LEM Current transformer input current: 2500A 2500:1 Busbar plug-in

Sebelum PPN:
Rp4.499.900
Spesifikasi
AS ONE Part Number65-7270-63

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
C.E.
HAT series open-loop current transducer Hall effect measurement principle For measuring DC, AC, and pulsed current Galvanic isolation between primary and secondary circuits Housing made of insulating self-extinguishing UL94-V0 grade material
Feature
Specification
* Turns ratio: 2500:1 * Bore size: 40.5 x 30.5mm * Sensor technology: Open loop * Supply voltage: 15 V * Input current: 2500A * Overall height: 65 mm * Overall width: 90 mm * Overall depth :37mm*Operating temperature Min: -10°C*Operating temperature Max: +80°C*Series: HAT

Ulasan Produk

Tidak ada ulasan